06B-2-13B
Description
06B-2-13B ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001430
BDI # 18117943
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
06B-2-13A
Description
06B-2-13A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001429
BDI # 18117942
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
D06B13H X 10MM RSB
Description
D06B13H X 10MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B13
BDI # 22380794
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
Duplex Type
Global Part Number GPN:
569230
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
PHS 06B-2BH13
Description
PHS 06B-2BH13 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2BH13
BDI # 1284768
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore