H43B24
Description
H43B24 CHAIN SPROCKET ; 5/8IN BORE 2.65IN OD 24 TEETH
Part # 43B24
BDI # 21572271
Features
Chain Pitch - Inch:
0.5
Chain Size:
081-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.83
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.055
Pitch Diameter - Millimeter:
97.29
Mounting Method:
Rough Bore