08B20 30MM KW/SS
Description
08B20 30MM KW/SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.5IN PITCH
Part # 08B20 30MM KW/SS
BDI # 21471400
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore