H100Q16
Description
H100Q16 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178516
BDI # 312285
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Split Taper Bushing
Global Part Number GPN:
10331
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
100QD14H XSK
Description
100QD14H XSK ROLLER CHAIN SPROCKET ; ANSI 100 QD 14 TEETH
Part # 80063494
BDI # 20638885
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed