RSC-10B-1 SO CO LINK;D6187
Description
RSC-10B-1 SO CO LINK ; D6187
Part # 101961150; RSC-10B-1 SO CO LINK;D6187
BDI # 20854548
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
10B-1 SC C/L ELITE
Description
10B-1 SC C/L ELITE CHAIN CONNECTING LINK ; 15.8785MM PITCH
Part # 80061382
BDI # 21514238
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677658
Chain Series:
Standard
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RSC-10B-1 DOFF LINK;D6190
Description
RSC-10B-1 DOFF LINK ; D6190 ; 0.625" PITCH 1-STRAND 10B ISO
Part # 101961153; RSC-10B-1 DOFF LINK;D6190
BDI # 20854590
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No