12B-36A
Description
12B-36A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003516
BDI # 18119934
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.605
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.57
Mounting Method:
Rough Bore
PHS 12B-1A36
Description
PHS 12B-1A36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1A36
BDI # 1285859
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.605
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.57
Mounting Method:
Rough Bore
PHS 12B-1TB36
Description
PHS 12B-1TB36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1TB36
BDI # 1286051
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.605
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
218.57
Mounting Method:
Bushed
PHS 12B-1TBH36
Description
PHS 12B-1TBH36 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1TBH36
BDI # 1286053
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.605
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
218.57
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
8.605
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Simplex Type
Global Part Number GPN:
569456
Pitch Diameter - Millimeter:
218.57
Mounting Method:
Rough Bore