RS140-1-CL
Description
140 C/L CP CHAIN CONNECTING LINK ; 140 CHAIN 1-3/4" CHAIN PITCH COTTERED
Part # 140CL
BDI # 903552
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140
Component:
Connecting Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602690
Chain Series:
Standard
Internal Special Features:
No
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
Split Taper Bushing
Global Part Number GPN:
571495
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Bushed
140E18
Description
140E18 ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 18T 1 ROW
Part # 140E18
BDI # 615617
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Other Features:
QD Bushing
Global Part Number GPN:
31251
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
QD Bushing
Global Part Number GPN:
31250
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
140BTB26
Description
140BTB26 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 140BTB26
BDI # 615575
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31984
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Bushed