DMD-200H-3C-10FT;D3005
Description
DMD-200H-3C-10FT ; D3005 RLLR CHAIN ; 10FT/BOX
Part # 101958046; DMD-200H-3C-10FT;D3005
BDI # 20857564
Features
Roller Width - Inch:
1.5
Chain Pitch - Inch:
2.5
Chain Size:
200-3
Component:
Chain
Roller Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
Number of Strands:
3