20BTB48
Description
20BTB48 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB48
BDI # 617110
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
19.112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570776
Pitch Diameter - Millimeter:
485.45
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
19.112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
Simplex Type
Global Part Number GPN:
570811
Pitch Diameter - Millimeter:
485.45
Mounting Method:
Rough Bore
20B-48A
Description
20B-48A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004497
BDI # 18120827
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.821
Pitch Diameter - Millimeter:
485.45
Mounting Method:
Rough Bore
20A48
Description
20A48 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 20A48
BDI # 23072588
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.821
Pitch Diameter - Millimeter:
485.45
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.112
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
19.821
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
485.45
Mounting Method:
Rough Bore