24BTB16H
Description
24BTB16H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB16H
BDI # 617701
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569866
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Bushed
24B-16A
Description
24B-16A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005007
BDI # 18121159
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
24B-16B
Description
24B-16B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005008
BDI # 18121160
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
24BS16H X 50MM
Description
24BS16H X 50MM FINISHED BORE SPROCKET ; 1-1/2IN PIT 16T 50MM
Part # 2101059415
BDI # 22366918
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
24B16 X 2IN 1/2X1/4KW 2SS
Description
24B16 X 2IN 1/2X1/4KW 2SS SPROCKET
Part # 24B16 X 2IN 1/2X1/4KW 2SS
BDI # 25178411
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore