25B15
Description
25B15 ROLLER CHAIN SPROCKET ; 1/4" P 15T 1/4" MIN PLAIN BORE
Part # 25B15
BDI # 617865
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.203
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.326
Global Part Number GPN:
36077
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore
25B18
Description
25B18 ROLLER CHAIN SPROCKET ; 1/4" P 18T 1/4" MIN PLAIN BORE
Part # 25B18
BDI # 617871
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.44
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.568
Global Part Number GPN:
36080
Pitch Diameter - Millimeter:
36.576
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.407
Global Part Number GPN:
36752
Pitch Diameter - Millimeter:
32.563
Mounting Method:
Rough Bore
RS25-1B20T
Description
RS25-1B20T ROLLER CHAIN SPROCKET ; ROUGH BORE 25 CHAIN 20 TEETH B-HUB
Part # 25B20
BDI # 912324
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.598
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.729
Global Part Number GPN:
36764
Pitch Diameter - Millimeter:
40.589
Mounting Method:
Rough Bore
25B13
Description
25B13 ROLLER CHAIN SPROCKET ; 1/4" P 13T 1/4" MIN PLAIN BORE
Part # 25B13
BDI # 617861
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.167
Global Part Number GPN:
36075
Pitch Diameter - Millimeter:
26.543
Mounting Method:
Rough Bore