25B28SS PER CC93921

COMPARE

25B28SS PER CC93921

Description
25B28SS PER CC93921 SPROCKET ; MTO SPK ROLLER B 28T

MARTIN SPROCKET & GR

Part # 25B28SS PER CC93921

BDI # 24750834

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.233

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 2.369
Pitch Diameter - Millimeter: 56.718
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY