35BS15 5/8
Description
35BS15 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 15T 5/8" BORE
Part # 35BS15 5/8
BDI # 618660
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With 2 Set Screw
Global Part Number GPN:
32354
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
35B15SS 16MM 5MM X 2.3MM STD KW
Description
35B15SS 16MM 5MM X 2.3MM STD KW ; POR MTO 2 1/4-20 UNC SS SPROCKET
Part # 0059908R
BDI # 25848867
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.804
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.989
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore