Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.67
Other Features:
QD Bushing
Mounting Method:
Bushed
Bushing Size if bushed:
JA
PHS 35-1TB29
Description
PHS 35-1TB29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-1TB29
BDI # 1287433
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.67
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Bushing Size if bushed:
1610
35B29H X 1/2 MPB
Description
35B29H X 1/2 MPB ROLLER CHAIN SPROCKET ; 3/8IN P 29T 1/2IN MPB HARDEN TOOTH
Part # 2101062754
BDI # 22350008
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.67
Other Features:
1/2 Inch Plain Bore
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
3529W;001035295
Description
3529W ; 001035295 WELDASPROCKET ; SPRKT NO 3529W 3/8" PITCH
Part # 001035295
BDI # 21532059
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.66
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
88.087
Mounting Method:
Finished Bore
H35B29 X 1/2 STB
Description
H35B29 X 1/2 STB ROLLER CHAIN SPROCKET ; 3/8" PITCH
Part # 35B29 1/2 STB
BDI # 21525077
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.469
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.67
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Finished Bore