35BS34H X 1-1/8
Description
35BS34H X 1-1/8 ROLLER CHAIN SPROCKET ; 3/8IN P 34T 1-1/8 ID HARDEN TOOTH
Part # 2101062937
BDI # 22350062
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.27
Pitch Diameter - Millimeter:
103.23
Mounting Method:
Finished Bore
35BS34H X 1-3/16
Description
35BS34H X 1-3/16 ROLLER CHAIN SPROCKET ; 3/8IN P 34T 1-3/16 ID HARDEN TOOTH
Part # 2101062939
BDI # 22350064
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.27
Pitch Diameter - Millimeter:
103.23
Mounting Method:
Finished Bore
35BS34H X 3/4
Description
35BS34H X 3/4 ROLLER CHAIN SPROCKET ; 3/8IN P 34T 3/4 ID HARDEN TOOTH
Part # 2101062941
BDI # 22350066
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.27
Pitch Diameter - Millimeter:
103.23
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.064
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.27
Pitch Diameter - Millimeter:
103.23
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.27
Pitch Diameter - Millimeter:
103.23
Mounting Method:
Rough Bore