40BS17 1 1/4
Description
40BS17 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 17T 1-1/4" BORE
Part # 40BS17 1 1/4
BDI # 619578
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Global Part Number GPN:
33910
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
40BS17 1
Description
40BS17 1 ROLLER CHAIN SPROCKET ; 1/2" P 17T 1" BORE
Part # 40BS17 1
BDI # 619577
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Global Part Number GPN:
33054
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
40B17
Description
40B17 ROLLER CHAIN SPROCKET ; 1/2" P 17T 5/8" MIN PLAIN BORE
Part # 40B17
BDI # 620170
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Global Part Number GPN:
36146
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
40BTB17
Description
40BTB17 ROLLER CHAIN SPROCKET ; 1/2" 17T BORE FOR 1210 BUSHING
Part # 40BTB17
BDI # 620116
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32048
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
H40B17F X 3/4
Description
H40B17F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # H40B17FL
BDI # 916353
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Global Part Number GPN:
38659
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore