40BS10 5/8
Description
40BS10 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 10T 5/8" BORE
Part # 40BS10 5/8
BDI # 619497
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
With 2 Set Screw
Global Part Number GPN:
32401
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore
40BS10 3/4
Description
40BS10 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 10T 3/4" BORE
Part # 40BS10 3/4
BDI # 619496
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
With 2 Set Screw
Global Part Number GPN:
32579
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore
40BB17H 5/8
Description
40BB17H 5/8 IDLER SPROCKET ; 17T 0.638" STOCK BORE X 2.97" OD
Part # 40BB17H 5/8
BDI # 619485
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.97
Length Thru Bore - Millimeter:
18.288
Other Features:
0.284 Inch Teeth Width
40BS14 3/4
Description
40BS14 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 14T 3/4" BORE
Part # 40BS14 3/4
BDI # 619538
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Global Part Number GPN:
32589
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
40B18
Description
40B18 ROLLER CHAIN SPROCKET ; 1/2" P 18T 5/8" MIN PLAIN BORE
Part # 40B18
BDI # 620172
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Global Part Number GPN:
36147
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore