40BTB22
Description
40BTB22 ROLLER CHAIN SPROCKET ; 1/2" 22T BORE FOR 1610 BUSHING
Part # 40BTB22
BDI # 620126
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32058
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed
40BS22 1
Description
40BS22 1 ROLLER CHAIN SPROCKET ; 1/2" P 22T 1" BORE
Part # 40BS22 1
BDI # 619671
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Global Part Number GPN:
33069
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
40BS22 3/4
Description
40BS22 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 22T 3/4" BORE
Part # 40BS22 3/4
BDI # 619678
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Global Part Number GPN:
32613
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
40BTB22H
Description
40BTB22H ROLLER CHAIN SPROCKET ; 40 22 TEETH 1 ROW HT
Part # 80063300
BDI # 20641567
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed