Features
Roller Width - Inch:
0.25
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Offset Link
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RC41-1 SPR CL SF
Description
R41SCLSFPK ROLLER CHAIN CONNECTING LINK ; 1/2IN PITCH 2 STRAND STEEL RIV
Part # 10483622
BDI # 571732
Features
Roller Width - Inch:
0.25
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Connecting Link
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
DMD-41-1R-10FT;D0017
Description
DMD-41-1R-10FT ; D0017 RLLR CHAIN ; 10FT/BOX
Part # 101954231; DMD-41-1R-10FT;D0017
BDI # 21486124
Features
Roller Width - Inch:
0.25
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Chain
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-41-1 SC CO LINK;W1196
Description
DMD-41-1 SC CO LINK ; W1196
Part # 201638367; DMD-41-1 SC CO LINK;W1196
BDI # 20854614
Features
Roller Width - Inch:
0.25
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Connecting Link
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
41B14
Description
41B14 ROLLER CHAIN SPROCKET ; 1/2" P 14T 5/8" MIN PLAIN BORE
Part # 41B14
BDI # 620674
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Global Part Number GPN:
36202
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore