50BTB19H
Description
50BTB19H ROLLER CHAIN SPROCKET ; 50 19 TEETH 1 ROW HT
Part # 80063305
BDI # 20642547
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed