50BTL45H
Description
50BTL45H ROLLER CHAIN SPROCKET ; 5/8" P 45T BORE W/HARDENED TOOTH
Part # 50BTL45
BDI # 17159621
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38106
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed
50BTL32H
Description
50BTL32H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 50BTL32
BDI # 17159616
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38101
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Bushed