Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Other Features:
Split Taper Bushing
Global Part Number GPN:
571670
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Bushed
50BS31 1 3/8
Description
50BS31 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS31 1 3/8
BDI # 621545
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Other Features:
With 2 Set Screw
Global Part Number GPN:
34247
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Finished Bore
50P31
Description
50P31 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1170679
BDI # 323865
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Other Features:
Split Taper Bushing
Global Part Number GPN:
9801
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Bushed
50BS31 1 3/16
Description
50BS31 1 3/16 ROLLER CHAIN SPROCKET ; 50 CHAIN 31T B-HUB ONE SIDE 1.188" FB
Part # 50BS31 1 3/16
BDI # 621543
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Other Features:
With 2 Set Screw
Global Part Number GPN:
33755
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Finished Bore