D50B20H

COMPARE

D50B20H

Description
D50B20H ROLLER CHAIN SPROCKET ; 5/8" P 20T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B20H

BDI # 607842

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 3.995
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.321
Other Features: Duplex Type
Global Part Number GPN: 30631
Pitch Diameter - Millimeter: 101.48
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
D50B16H

COMPARE

D50B16H

Description
D50B16H ROLLER CHAIN SPROCKET ; 5/8" P 16T HT DOUBLE 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B16H

BDI # 607838

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 3.204
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.517
Other Features: Duplex Type
Global Part Number GPN: 30627
Pitch Diameter - Millimeter: 81.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D50BTB25H

COMPARE

D50BTB25H

Description
D50BTB25H ROLLER CHAIN SPROCKET ; 5/8" P 25T HT DOUBLE BORE FOR 2012 BUSH

MARTIN SPROCKET & GR

Part # D50BTB25H

BDI # 607829

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 4.987
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.323
Other Features: Taper Lock Bushing
Global Part Number GPN: 30360
Pitch Diameter - Millimeter: 126.66
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY