D50BTB20H
Description
D50BTB20H ROLLER CHAIN SPROCKET ; 5/8" P 20T HT DOUBLE BORE FOR 2012 BUSH
Part # D50BTB20H
BDI # 607827
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30358
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
D50BTB30
Description
D50BTB30 ROLLER CHAIN SPROCKET ; 5/8" P 30T DOUBLE BORE FOR 2517 BUSH
Part # D50BTB30
BDI # 607830
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30361
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed