60BTB13H
Description
60BTB13H ROLLER CHAIN SPROCKET ; 60 13 TEETH 1 ROW HT
Part # 80063428
BDI # 20643593
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed
60BTB20H
Description
60BTB20H ROLLER CHAIN SPROCKET ; 60 20 TEETH 1 ROW HT
Part # 80063433
BDI # 20643777
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
60BTB16H
Description
60BTB16H ROLLER CHAIN SPROCKET ; 60 16 TEETH 1 ROW HT
Part # 80063320
BDI # 20643673
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed