60BTB20
Description
60BTB20 ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR 2012 BUSHING
Part # 60BTB20
BDI # 623413
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32182
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
60BS20HT 1 3/8
Description
60BS20HT 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 60BS20HT 1 3/8
BDI # 622889
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Global Part Number GPN:
34302
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
60Q20H
Description
60Q20H ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR Q BUSHING
Part # 60Q20H
BDI # 623581
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Split Taper Bushing
Global Part Number GPN:
571736
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
60P20H
Description
60P20H ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR P BUSHING
Part # 60P20H
BDI # 623570
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Split Taper Bushing
Global Part Number GPN:
571725
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed