60BS11 1 1/4
Description
60BS11 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 11T 1-1/4" BORE
Part # 60BS11 1 1/4
BDI # 622692
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Global Part Number GPN:
34072
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
60B11
Description
60B11 ROLLER CHAIN SPROCKET ; 3/4" P 11T 3/4" MIN PLAIN BORE
Part # 60B11
BDI # 623447
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Global Part Number GPN:
36298
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Rough Bore
60BS11 7/8
Description
60BS11 7/8 ROLLER CHAIN SPROCKET ; 3/4" P 11T 7/8" BORE
Part # 60BS11 7/8
BDI # 622696
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Global Part Number GPN:
32966
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
60BS11HT 1
Description
60BS11HT 1 ROLLER CHAIN SPROCKET ; 3/4" P 11T HT 1" BORE
Part # 60BS11HT 1
BDI # 622697
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Global Part Number GPN:
33249
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
60BTB11
Description
60BTB11 ROLLER CHAIN SPROCKET ; 60 CHAIN 11 TEETH 1 ROW
Part # 60BTB11
BDI # 623395
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32164
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Bushed