60BS19H 1.0 KWSS
Description
60BS19H 1.0 BORE KWSS RLR CHAIN SPROCKET ; 60 19 TEETH 1 ROW HT
Part # 80064798
BDI # 20643741
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
60BS19 1
Description
60BS19 1 ROLLER CHAIN SPROCKET ; 3/4" P 19T 1" BORE
Part # 60BS19 1
BDI # 622852
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Global Part Number GPN:
33270
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
DS60P19
Description
DS60P19 ROLLER CHAIN SPROCKET ; 3/4" P 19T SPLIT TAPER BUSHING
Part # 1176767
BDI # 329210
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Split Taper Bushing
Global Part Number GPN:
10160
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
H60SDS19
Description
H60SDS19 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 19T QD-BUSH W/HT
Part # H60SDS19
BDI # 920276
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore