H60BTL19
Description
H60BTL19 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 19T TAPERLOCK W/HT
Part # H60BTL19
BDI # 919633
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.945
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Bushed
H60BTL16
Description
H60BTL16 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 16T TAPERLOCK W/HT
Part # H60BTL16
BDI # 919630
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.22
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed