D60CTB42
Description
D60CTB42 ROLLER CHAIN SPROCKET ; 3/4" P 42T DOUBLE BORE FOR 2517 BUSH
Part # D60CTB42
BDI # 607959
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30384
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed
D60CTB68
Description
D60CTB68 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D60CTB68
BDI # 607963
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
16.24
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.673
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30388
Pitch Diameter - Millimeter:
412.49
Mounting Method:
Bushed