60-AS-CL
Description
60-AS-CL CHAIN CONNECTOR LINK ; 3/4" AS CONNECTOR LINK
Part # 60ASCL
BDI # 20885708
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60AS
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
600 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60AS
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
600 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60AS
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
600 Stainless Steel
Other Features:
With D1 Attachment
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
60AS RIV SA-1 ATT PER DRAWING
Description
60AS RIV SA1 ATT SPACED PER PICTURE ; 13 PITCH LONG INCLUDING C/L & O/L
Part # R60ASATT 13P PER QT967319
BDI # 23044042
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60AS
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
600 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Other Features:
With SA1 Attachment
60ASA1-1LRB X 400P + CL
Description
60ASA1-1LRB X 400P + CL CUT ROLLER CHIAN ; 60 ANSI 0.75" CHAIN PITCH 1 STRAND
Part # 60ASA1-1LRB X 400P + CL
BDI # 21572391
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60AS
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
600 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Other Features:
With A1 Attachment | Attachment Spacing at Every 1 Link | 400 Links