80SK18
Description
80SK18 ROLLER CHAIN SPROCKET ; 1" P 18T BORE FOR SK BUSHING
Part # 80SK18
BDI # 625383
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31147
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
80BS12 1 1/4
Description
80BS12 1 1/4 ROLLER CHAIN SPROCKET ; 1" P 12T 1-1/4" BORE
Part # 80BS12 1 1/4
BDI # 624496
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Global Part Number GPN:
34143
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
80B12
Description
80B12 ROLLER CHAIN SPROCKET ; 1" P 12T 1" MIN PLAIN BORE
Part # 80B12
BDI # 625185
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Global Part Number GPN:
36363
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
80SF20
Description
80SF20 ROLLER CHAIN SPROCKET ; 1" P 20T BORE FOR SF BUSHING
Part # 80SF20
BDI # 625342
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
QD Bushing
Global Part Number GPN:
31106
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
DS80Q20H
Description
DS80Q20H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS80Q20H
BDI # 607110
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Split Taper Bushing
Global Part Number GPN:
571836
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed