80B26H
Description
80B26H 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 26T B-STYLE W/HT
Part # H80B26
BDI # 914008
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.836
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore