D80CTL30
Description
D80CTL30 ROLLER CHAIN SPROCKET ; DBL 1IN PITCH 30T FOR TPR LCK BUSH
Part # 2101080502
BDI # 21435528
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed