D80B23H
Description
D80B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D80B23H
BDI # 608114
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Duplex Type
Global Part Number GPN:
30696
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
D80B24H
Description
D80B24H ROLLER CHAIN SPROCKET ; 1" P 24T HT DOUBLE 1" MIN PLAIN BORE
Part # D80B24H
BDI # 608115
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Duplex Type
Global Part Number GPN:
30697
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore