D80B24H

COMPARE

D80B24H

Description
D80B24H ROLLER CHAIN SPROCKET ; 1" P 24T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D80B24H

BDI # 608115

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 7.661
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.196
Other Features: Duplex Type
Global Part Number GPN: 30697
Pitch Diameter - Millimeter: 194.6
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY