Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.82
Outside Diameter - Millimeter:
20.828
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 3.5 Inch | Burst Pressure 14000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
12.7
Color:
Black
380 1OZ IDH 135423
Description
380 1OZ IDH 135423 INSTANT ADHESIVE ; 38050 BOTTLE VISCOUS LIQUID 1OZ 10EA/CS
Part # 135423
BDI # 1055401
Features
Other Features:
Cyanoacrylate Technology | Room Temperature Cure | Rubber Toughened | Temperature Range -54 to 107 Deg C
Product Name And Type:
General Purpose Instant Adhesive
Container Type:
Bottle
Typical Use:
Small Gap | Multipurpose
Texture:
Viscous Liquid
Color:
Black
4M2TX50FT
Description
4M2T X50FT HYDRAULIC HOSE ; M2T MEGAFLEX 2-WR BRAID 50/PAK
Part # 46571553
BDI # 1108156
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 20000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
6.35
Color:
Black
6M2TX50FT
Description
6M2T X50FT HYDRAULIC HOSE ; M2T MEGAFLEX 2-WR BRAID 50/PAK
Part # 46571550
BDI # 1113196
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2.5 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
9.525
Color:
Black
SI 5900 5OZ IDH 270637
Description
SI 5900 5OZ IDH 270637 SIL GASKETING ; 30509 MULTIPURPSE BLACK 5OZ PASTE 6EA/CS
Part # 270637
BDI # 1056249
Features
Other Features:
High Performance | Leakproof Gasket | Atmospheric Moisture Cure | Food Grade | Temperature Range -59 to 260 Deg C
Container Type:
Cartridge
Typical Use:
Multipurpose | Black
Texture:
Paste
Color:
Black
Product Name:
Gasketing
Product Type:
RTV Silicone