Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.125
Outside Diameter - Millimeter:
3.175
Other Features:
Shore D 70 Hardness | Minimum Bending Radius 0.59 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
2.184
Color:
Black
Product Name:
Tubing
TCU0425B-2
Description
TCU0425B-2 POLYURETHANE COIL TUBING ; 2 BAND 2.5MM ID 4MM OD PU 5/PACK
Part # TCU0425B-2
BDI # 17954283
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.157
Outside Diameter - Millimeter:
4
Other Features:
Coil Type | Shore A 95 Hardness | Coil Diameter 18 MM | Maximum Operating Length 1.5 M
Typical Use:
Pneumatic | Robotic
Inside Diameter - Millimeter:
2.5
Color:
Black
Product Name:
Bonded Tubing
TU0604B-153-X108
Description
TU0604B-153-X108 POLYURETHANE TUBING ; 4MM ID 6MM OD 500FT BLACK
Part # TU0604B-153-X108
BDI # 17955928
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.236
Outside Diameter - Millimeter:
6
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 15 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4
Color:
Black
Product Name:
Tubing
12G2 220FT/REEL
Description
12G2 220FT/REEL 2 WIRE BRAID HOSE ; 3/4IN HOSE ID
Part # 46570128
BDI # 1092730
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.14
Outside Diameter - Millimeter:
28.956
Other Features:
2 High Tensile Steel Wire Braid | Burst Pressure 12400 PSI
Typical Use:
High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
19.05
Color:
Black
TU1065B-153-X108
Description
TU1065B-153-X108 POLYURETHANE TUBING ; 6.5MM ID 10MM OD 500FT BLACK
Part # TU1065B-153-X108
BDI # 17956182
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.394
Outside Diameter - Millimeter:
10
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 27 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.5
Color:
Black
Product Name:
Tubing