3/8IN ADAPTA FLEX BLUE 250PSI
Description
3/8X500 PLANT 250 BLUE ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32041497
BDI # 18201770
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.66
Outside Diameter - Millimeter:
16.764
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
9.525
Color:
Blue
6LOLB 300FT/REEL
Description
6LOLB XREEL HYDRAULIC HOSE ; LOL PLUS LOCK-ON
Part # 32842513
BDI # 1113186
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
9.525
Color:
Blue
1-1/2INX20FT STALLION ACID CHEMICAL
Description
1-1/2X20 CHEM XTREME FEP 200SD ; CHEMICAL HOSE NON-RETURNABLE
Part # 46980023
BDI # 1090809
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.05
Outside Diameter - Millimeter:
52.07
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 8 Inch
Typical Use:
Barge | Cleaning | Industrial | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
38.1
Color:
Blue
1-1/2INX300FT MASTER-FLEX 500
Description
1-1/2X300 WTR PVC FLAT 75D BLU ; WATER HOSE
Part # 77441001
BDI # 1090810
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
High Tensile Synthetic Textile
Typical Use:
Construction | Irrigation
Inside Diameter - Millimeter:
38.1
Color:
Blue
5C5C-XHX50FT
Description
5C5CXH X50FT HYDRAULIC HOSE ; NON-RETURNABLE 50/PACK
Part # 36584001
BDI # 22151100
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.58
Outside Diameter - Millimeter:
14.732
Other Features:
1 High Tensile Wire Braid and Textile | Bend Radius 34 Inch | Burst Pressure 12000 PSI
Typical Use:
Turbo Charger Oil
Inside Diameter - Millimeter:
6.35
Color:
Blue