Page 1 of 50

Next

Compare
7007-16-L28-36

COMPARE

7007-16-L28-36

Description
7007-16-L28-36 TUBE ADAPTER ; 16MJ-36FMS STRAIGHT DIN/DKO SOFT

BRENNAN

Part # 7007-16-L28-36

BDI # 26562514

Features

Fitting Type: Straight
Inch - Metric: Inch
Material: Steel
Other Features: Light Type
Product Name: Flared Fitting

Price Inventory : Available to order
Loading Price
QTY
7005-16-L28-36

COMPARE

7005-16-L28-36

Description
7005-16-L28-36 STRAIGHT TUBE ADAPTER ; 16MJ-36MM MBT LIGHT PORT/TUBE

BRENNAN

Part # 7005-16-L28-36

BDI # 17207757

Features

Fitting Type: Straight
Inch - Metric: Inch
Material: Steel
Product Name: Flared Fitting

Price Inventory : Available to order
Loading Price
QTY
7005-16-S25-36

COMPARE

7005-16-S25-36

Description
7005-16-S25-36 TUBE ADAPTER ; 16MJ-36MM MBT STR 36MM PORT/S25 TUBE

BRENNAN

Part # 7005-16-S25-36

BDI # 26556456

Features

Fitting Type: Straight
Inch - Metric: Inch
Material: Steel
Product Name: Flared Fitting

Price Inventory : Available to order
Loading Price
QTY
D6500-S25-S25-X

COMPARE

D6500-S25-S25-X

Description
D6500-S25-S25-X TUBE ELBOW, 90DEG W/O TUBE NUT/SLEEVE (SMARTCATALOG)

BRENNAN

Part # D6500-S25-S25-X

BDI # 26561905

Features

Fitting Type: Elbow
Inch - Metric: Inch
Material: Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D6504-SP-L28-L18-SS

COMPARE

D6504-SP-L28-L18-SS

Description
D6504-SP-L28-L18-SS TUBE ADAPTER, L28FMSP-L18MBT STRAIGHT SS (SMARTCATALOG)

BRENNAN

Part # D6504-SP-L28-L18-SS

BDI # 26555696

Features

Fitting Type: Straight
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY