MCFR 16 SB
Description
MCFR 16 SB CAM FOLLOWER BEARING ; 16MM ROLLER DIA 11MM ROLLER WIDTH
Part # 1616155001
BDI # 344922
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
21041
CF 1/2 S
Description
CF 1/2 S CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD
Part # 2020110000
BDI # 1402435
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20601
CF 3/4 SB
Description
CF 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD
Part # 2060112000
BDI # 1402438
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20648
CFH 1/2 SB
Description
CFH 1/2 SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD
Part # 2020512000
BDI # 1402473
Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22517
MCF 22 S
Description
MCF 22 S CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH
Part # 1622011001
BDI # 344725
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20914