3205 A-2RS1
Description
3205 A-2RS1 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM
Part # 3205 A-2RS1
BDI # 1414444
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258105
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
LL735410-2
Description
LL735410-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-1/2" OD 19/32" WD
Part # LL735410-2
BDI # 1363740
Features
Component:
Cup
Width - Millimeter:
15.088
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Other Features:
Light Duty
Global Part Number GPN:
645895
Precision Class:
Standard
Width - Inch:
0.594
Basic Number:
LL735410
3306 A-2RS1
Description
3306 A-2RS1 ANG CONTACT BALL BRG ; 30MMX72MMX30.2MM
Part # 3306 A-2RS1
BDI # 1250816
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257941
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
LM603011-2
Description
LM603011-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-1/16" OD 19/32" WD
Part # LM603011-2
BDI # 1364787
Features
Component:
Cup
Width - Millimeter:
15.088
Inch - Metric:
Inch
Outside Diameter - Inch:
3.063
Outside Diameter - Millimeter:
77.8
Other Features:
Light Medium Duty
Global Part Number GPN:
647249
Precision Class:
Standard
Width - Inch:
0.594
Basic Number:
LM603011
22212 E
Description
22212 E SPHR ROLLER BRG ; 60MMX110MMX28MM SHAFT MOUNT
Part # 22212 E
BDI # 1418884
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing