6306
Description
6306 DEEP GROOVE BALL BRG ; 30MM BORE 72MM OD 19MM WD SR OPEN
Part # 6306
BDI # 1421937
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1809
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5891VMF53
Description
5891VMF53 FLANGED RADIAL BEARING ; SINGLE ROW UNGROUND CS 10/PAK
Part # 5891VMF53
BDI # 15069358
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15.113
Other Features:
Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
3308 ATN9/C3
Description
3308 ATN9/C3 ANG CONTACT BALL BRG ; DOUBLE ROW
Part # 3308 ATN9/C3
BDI # 1421910
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Glass Fibre Reinforced Cage
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove | Heat Stabilized Less Than 200 Deg C
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
32
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1862
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No