CFH 1/2 SB

COMPARE

CFH 1/2 SB

Description
CFH 1/2 SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD

MCGILL

Part # 2020512000

BDI # 1402473

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22517

Price Inventory : In stock
Loading Price
QTY
H 16 LW

COMPARE

H 16 LW

Description
H 16 LW CAM FOLLOWER BEARING ; STUD 0.5" DIA FLAT SURFACE STUD

RBC BEARINGS

Part # H16LW

BDI # 794964

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Roller Width - Millimeter: 9.525

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5

Price Inventory : Available to order
Loading Price
QTY
CRSB-10

COMPARE

CRSB-10

Description
CRSB-10 STUD TRACK ROLLER ; 5/8IN OD 1/4-28UNF SEALED W/OUTER RING

KOYO

Part # CRSB-10

BDI # 1086262

Features

Roller Width - Inch: 0.406
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY