100E40
Description
100E40 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 40T BORE FOR E BUSHING
Part # 100E40
BDI # 614353
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Other Features:
QD Bushing
Global Part Number GPN:
31166
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.7
Outside Diameter - Millimeter:
474.98
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4040
Number of Grooves:
6