PX200 PARA-FLEX ELEMENT
Description
PX200 PARA-FLEX ELEMENT ; 20" OD ELASTOMERIC TYPE RUBBER
Part # 011120
BDI # 239584
Features
Component:
Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
82500In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
8
23076 CACK/C08W507
Description
23076 CACK/C08W507 SPHR ROLLER BRG
Part # 23076 CACK/C08W507
BDI # 1247345
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
100E40
Description
100E40 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 40T BORE FOR E BUSHING
Part # 100E40
BDI # 614353
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Other Features:
QD Bushing
Global Part Number GPN:
31166
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Bushed
Features
Component:
Horizontal Split Cover
Width - Millimeter:
271.526
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
17.84
Outside Diameter - Millimeter:
453.136
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
10.69