H60BTL27
Description
H60BTL27 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 27T TAPERLOCK W/HT
Part # 60BTL27
BDI # 919641
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.867
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed
60BTB27
Description
60BTB27 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 60BTB27
BDI # 623427
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32196
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed