60A27

COMPARE

60A27

Description
60A27 ROLLER CHAIN SPROCKET ; 3/4" P 27T 23/32" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 60A27

BDI # 622617

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 6.461
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.867
Global Part Number GPN: 31789
Pitch Diameter - Millimeter: 164.109
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY