80SF27H
Description
80SF27H ROLLER CHAIN SPROCKET ; 1" P 27T HT BORE FOR SF BUSHING
Part # 80SF27H
BDI # 625357
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
QD Bushing
Global Part Number GPN:
31121
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Bushed
50BTB27
Description
50BTB27 ROLLER CHAIN SPROCKET ; 5/8" P 27T BORE FOR 2012 BUSHING
Part # 50BTB27
BDI # 621918
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32144
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Bushed
50BS27 1
Description
50BS27 1 ROLLER CHAIN SPROCKET ; 5/8" P 27T 1" BORE
Part # 50BS27 1
BDI # 621501
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
With 2 Set Screw
Global Part Number GPN:
33207
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Finished Bore
80BS27 1 15/16
Description
80BS27 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS27 1 15/16
BDI # 624771
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
With 2 Set Screw
Global Part Number GPN:
35406
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Finished Bore
80SF27
Description
80SF27 ROLLER CHAIN SPROCKET ; 1" P 27T BORE FOR SF BUSHING
Part # 80SF27
BDI # 625356
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
QD Bushing
Global Part Number GPN:
31120
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Bushed