60BTB13H
Description
60BTB13H ROLLER CHAIN SPROCKET ; 60 13 TEETH 1 ROW HT
Part # 80063428
BDI # 20643593
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed
50BTB16H
Description
50BTB16H ROLLER CHAIN SPROCKET ; 50 16 TEETH 1 ROW HT
Part # 80063419
BDI # 20642475
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
50BTB24H
Description
50BTB24H ROLLER CHAIN SPROCKET ; 50 24 TEETH 1 ROW HT
Part # 80063423
BDI # 20642667
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
50BTB22H
Description
50BTB22H ROLLER CHAIN SPROCKET ; 50 22 TEETH 1 ROW HT
Part # 80063421
BDI # 20642619
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
50BTB20H
Description
50BTB20H ROLLER CHAIN SPROCKET ; 50 20 TEETH 1 ROW HT
Part # 80063306
BDI # 20642571
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed